Shop All Plate Casters
Shepherd Caster
40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb
Mfr # PTW40101BK
Zoro # G7806470
original price:
$1.79
5% off
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 40 lb
- Number of Wheels 2
- Wheel Dia. 1 5/8 in
- Wheel Width NONE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PTW40101BK
- Zoro # G7806470
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 1 5/8 in |
Wheel Width | NONE |
Mounting Bolt Dia. | 3/16 in |
Swivel Radius | 1 11/16 in |
Mounting Plate Size | 1-1/2 in X 1-1/2 in |
Mounting Height | 2-1/4 in |
Description
Swivel, Plate Caster, Load Rating 40 lb, Swivel Lock Type No Lock Included, Wheel Dia. 1 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 5' - Adjustable 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOSA-5)
- SOUTHWORTH Spring Actuated Pallet Level Loader (PALLET PAL RANGE 4)
- VESTIL Bollard Chain 3/16" 20' Yellow (BOL-CH-20-YL)
- HAMILTON Rigid Caster, Gs 6X2 Plastex (R-GS-6P)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3EB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG))
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb (PGS40120ZN-DMT32(GG))
- SHEPHERD CASTER 3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30120ZN-3RB)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 275 lb (PGR40120ZN-POD01(KK))
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 175 lb (PSQ25115ZN-3H)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-RSR)
- Shepherd Caster Plate Casters