Shop All Plate Casters
Shepherd Caster
4" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb
Mfr # PRE40273ZN-TPUB
Zoro # G7808205
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 150 lb
- Number of Wheels 1
- Overall Height 4 3/4 in
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE40273ZN-TPUB
- Zoro # G7808205
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 4 3/4 in |
Wheel Dia. | 4 in |
Wheel Width | 15/16 in |
Stem Dia. | 7/16 in |
Stem Length | 1-3/8 in |
Mounting Height | 4-3/4 in |
Caster Stem Size | 7/16 in x 1 3/8 in |
Description
NSF-Listed Sanitary Plate Caster, Swivel Caster with Brake, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 4 3/4 in Mounting Height, Plain, 7/16 in x 1 3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 5-Ply x 430 Ft. Natural Cotton Twine (705883)
- JET Fixed Caster Set (PUC3117-FCA)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY11)
- FULTON 1800lb Single Speed Winch w/20FT Strap Included - Black Cover (142314)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50101BK-B)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60101BK-B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 90 lb (PSQ20112ZN-3RB)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50101GR-B)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40120ZN-3EB)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 210 lb (PSQ30119ZN-3EB)
- SERVICE CASTER 4 Inch Kingpinless Polyolefin Wheel Swivel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP30S420-POR-2-R-2)
- Shepherd Caster Casters