Shop All Plate Casters
Shepherd Caster
4" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb
Mfr # PRE40120ZN-TPU
Zoro # G7812326
original price:
$12.16
11% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 150 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE40120ZN-TPU
- Zoro # G7812326
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 15/16 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Swivel Radius | 3 7/16 in |
Hub Length | 1 5/32 in |
Mounting Height | 4-7/8 in |
For Axle Dia. | 5/16 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 15/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 48" L-Track - Aluminum (AT48AL)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- US CARGO CONTROL 4" x 60' Green Ratchet Strap w/ Flat Hooks (8560FH-GRN)
- DAYTON Latch Kit (MH4ZX49A29G)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3EB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG))
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Rigid Caster, Full Thread Guard, Loads Up To 300 lb (AR50P1TPU)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50101BK-B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20108ZN-TPR)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 160 lb (PRE50120ZN-MNT)
- ZORO SELECT Standard Plate Caster, Swivel, 330 lb. (LKPA-VSTH 50K)
- Shepherd Caster Casters