Shop All Plate Casters
Shepherd Caster
4" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 150 lb
Mfr # PRE40120ZN-MNTB
Zoro # G7812518
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 150 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE40120ZN-MNTB
- Zoro # G7812518
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 15/16 in |
Mounting Bolt Dia. | 5/16 in |
Hub Length | 1 3/16 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
For Axle Dia. | 5/16 in |
Swivel Radius | 3 1/2 in |
Mounting Height | 4-7/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 15/16 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 1 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-1-YL-HR-PO)
- ZORO SELECT Slanted Shelf Wire Cart, 18 In. W (M1836Z-4)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 3 in., 660 lb (LKR-SPO 75K)
- HAMILTON Stainless Steel Swivel Caster, 5" x 2" Stainless Steel V-Grooved Wheel (S-STA-5SVB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 90 lb (PSQ20112ZN-3RB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3HB)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb (PSF50101GR)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-DMT32(GG))
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-TPU)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 280 lb (PGR50120ZN-DMT32(GG))
- FAIRBANKS Casters, Wide Swivel, Phenolic, 8" (W26-8-MC)
- Shepherd Caster Casters