Shop All Plate Casters
Shepherd Caster
4" X 1-3/8" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 200 lb
Mfr # PSQ40121ZN-3R
Zoro # G7806936
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 200 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PSQ40121ZN-3R
- Zoro # G7806936
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-3/8 in |
Swivel Radius | 3 7/16 in |
Mounting Height | 5 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 5-1/8 in |
Description
Swivel, Swivel Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- CM Cord and Station, 6 1/2 Ft (24100)
- STREN-FLEX Synthetic Web Sling, Type 3, 17 ft L, 2 in W, Nylon, Yellow (EEF2-902-17)
- RUBBERMAID COMMERCIAL High Density Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelf, 500 lbs. (FG450089BLA)
- SHEPHERD CASTER 90 Series Floor Lock (C0014120TZ-POL01(KK))
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40120ZN-TPU33(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 125 lb (PSQ20112ZN-3H)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 100 lb (PSQ25115ZN-3R)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40101BK)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- RUBBERMAID COMMERCIAL Swivel Plate Caster (GRFG4402L10000)
- Shepherd Caster Plate Casters