Shop All Plate Casters
Shepherd Caster
4" X 1-1/4" Non-Marking Polyurethane Rigid Caster, Full Thread Guard, Loads Up To 300 lb
Mfr # AR50P1TPU
Zoro # G7812737
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Load Rating 300 lb
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
- Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # AR50P1TPU
- Zoro # G7812737
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Height | 5-1/4 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | None- Rigid Caster |
Hub Length | 1 39/64 in |
For Axle Dia. | 3/8 in |
Description
Rigid, Rigid Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Base Plate Cover, 4" Dia, Yellow (4BDBCVRY)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G005)
- DAYTON Cable, 1/4 In, 25ft. L, 1280 lb., 7x19, SS (2VJU6)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 4 in W, Nylon, Yellow (EEF1-904-7)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40120ZN-TPU33(GG))
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 260 lb (PGR40120ZN-DMT32(GG))
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-TPU)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK)B)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 280 lb (PGR50120ZN-DMT32(GG))
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Ball Bearing (SCC-20S520-PHB)
- Shepherd Caster Casters