Shop All Stem Casters
Shepherd Caster
4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 250 lb
Mfr # PGT40273ZN-DMT32(GG)
Zoro # G7806218
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Band
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 5-1/8 in
- Load Rating 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PGT40273ZN-DMT32(GG)
- Zoro # G7806218
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 5-1/8 in |
Stem Length | 1-3/8 in |
Overall Height | 6-1/2 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 4 in |
Description
Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 1/8 in Mounting Height, Precision Ball, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- DAYTON Festoon Intermediate Car, Flat Cable (33N224)
- BAILEY Adjustable Yoke Ends: Straight Adjustable 1/4-28 Thread, 1/4 in. Hole (133218)
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps, 300 lb Load Capacity (D6210-1)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20634ZN-3E)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30302ZN-MNTB)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-3EB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20273ZN-3E)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75302GR)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30273ZN-NOM)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H16)
- Shepherd Caster Casters