Shop All Plate Casters
Shepherd Caster
4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb
Mfr # PGS40120ZN-DMT32(GG)
Zoro # G7812798
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 250 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PGS40120ZN-DMT32(GG)
- Zoro # G7812798
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
For Axle Dia. | 3/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Hub Length | 1 5/8 in |
Swivel Radius | 3 3/8 in |
Mounting Height | 5-1/4 in |
Description
Swivel, Swivel Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R2630A3E24B4C1P6)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Blue, 30 In. L (G06-BBW-PMA-3UNN)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDEC106162)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Yellow (EE2803DFX10)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-3E)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40748ZN-3EB)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 175 lb (PSQ25115ZN-3H)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT40120ZN-DMT32(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3H)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE40120ZN-TPU)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Poly, 5 in., 1050 lb., D (1ULG4)
- Shepherd Caster Plate Casters