Shop All Plate Casters
Shepherd Caster
4" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 260 lb
Mfr # PGR40120ZN-DMT32(GG)
Zoro # G7812770
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 260 lb
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PGR40120ZN-DMT32(GG)
- Zoro # G7812770
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Height | 5-1/4 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Mounting Bolt Dia. | 5/16 in |
For Axle Dia. | 3/8 in |
Hub Length | 1 5/8 in |
Swivel Radius | None- Rigid Caster |
Description
Rigid, Rigid Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Pallet Puller, 1250 WLL, 1-4" Jaw Range (MPP-1)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-C060R-16)
- LITTLE GIANT LADDERS Step Ladder, Double Sided, 6 ft., IAA Rated (15786-001)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 100 lb (PSQ25115ZN-3RB)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 210 lb (PSQ30119ZN-3EB)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50101GR-B)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3HB)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-TPU)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40273ZN-TPUB)
- SERVICE CASTER 3 Inch 316SS Gray Polyurethane Swivel Top Plate Caster with Total Lock Brake (SCC-SS316TTL20S314-PPUB)
- Shepherd Caster Casters