Shop All Stem Casters
Shepherd Caster
3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb
Mfr # PRE30634ZN-3RB
Zoro # G7808290
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 3-1/2 in
- Load Rating 110 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE30634ZN-3RB
- Zoro # G7808290
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3-1/2 in |
Stem Length | 1 in |
Thread Size | 16UNC |
Overall Height | 4-1/2 in |
Wheel Dia. | 3 in |
Caster Stem Size | 3/8"-16 x 1 in |
Stem Dia. | 3/8 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster with Brake, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT A-Frame Cart, 36"W, w/2 Louver Panels, Re (F89552R)
- WELLINGTON RPE PLY TWST BRN3/8X400' (J3224S0600S)
- SUPERWINCH Solenoid (90-32492)
- VESTIL Edge of Dock Leveler, Mechanical, 105 in W (FM-2078)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE50748ZN-TPU)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 165 lb (PSF75741GR-B)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-TPUB)
- SHEPHERD CASTER 55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PHG5558BK-U)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (PGS50273ZN-POD01(KK))
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60507BK-B)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE50273ZN-TPUB)
- Shepherd Caster Stem Casters