Shop All Plate Casters
Shepherd Caster
3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb
Mfr # PRE30120ZN-3RB
Zoro # G7811827
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 110 lb
- Number of Wheels 1
- Wheel Dia. 3 in
- Wheel Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE30120ZN-3RB
- Zoro # G7811827
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 13/16 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Swivel Radius | 2 1/2 in |
Mounting Height | 3-1/2 in |
Mounting Bolt Dia. | 5/16 in |
For Axle Dia. | 1/4 in |
Hub Length | 31/32 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 110 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 13/16 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety SGNA024PC Self-Closing Safety Gate, 22.5" - 26" Length, Safety Yellow (SGNA024PC)
- VESTIL Engine Hoist Telescopic Legs, 4K, cap (EHN-40-T)
- TRI-ARC Crossover Turn Platform, 6 Step, Perf (UCT06246)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 72" (AF3072)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb (PGT30120ZN-TPR33(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020120ZN-POS01(KK))
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40273ZN-TPUB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG))
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE40120ZN-TPU)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 275 lb (PGR40120ZN-POD01(KK))
- SHEPHERD HARDWARE Caster Rigid 8In Hd Pneumatic (9795)
- Shepherd Caster Plate Casters