Shop All Stem Casters
Shepherd Caster
3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb
Mfr # PRE30748ZN-VPR01(CG)B
Zoro # G7808704
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Donut
- Wheel Width 13/16 in
- Mounting Height 3-1/2 in
- Load Rating 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PRE30748ZN-VPR01(CG)B
- Zoro # G7808704
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3-1/2 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Wheel Dia. | 3 in |
Stem Dia. | 1/2 in |
Caster Stem Size | 1/2"-13 x 1 1/2 in |
Overall Height | 5 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster with Brake, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Bar, 89-1/2 In.L, 1-1/2 In.W (10088GRA)
- BIL-JAX ST8100 Sleeve/AS2100 Leg - 1 3/4" x 18" L (0065-0299-018)
- KINGCORD 3/8 in. x 300 ft. Natural 3-Strand Twisted Cotton Rope (644371TV)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75302GR)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT30748ZN-TPU33(GG))
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30634ZN-NOM)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020748ZN-POL01(KK))
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb (PGS40748ZN-DMT32(GG))
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60223BK-B)
- CASTERHQ 8" Flat Free Swivel Caster, 8"x3" Foam Filled Tire, 275 lbs Capaci (100CS830FF44BL-1CM-03)
- Shepherd Caster Casters