Shop All Stem Casters
Shepherd Caster
3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb
Mfr # PRE30302ZN-VPR01(CG)B
Zoro # G7808747
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Neck
- Tread Shape Donut
- Wheel Width 13/16 in
- Mounting Height 3-1/2 in
- Load Rating 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PRE30302ZN-VPR01(CG)B
- Zoro # G7808747
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3-1/2 in |
Stem Length | 1-1/2 in |
Stem Dia. | 5/16 in |
Wheel Dia. | 3 in |
Caster Stem Size | 5/16 in x 1-1/2 in |
Overall Height | 5 in |
Description
Single-Wheel Grip-Neck Stem Caster, Swivel Caster with Brake, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05456.444 BRK2)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (T-360-10P)
- LUXOR 3-SHELF UTILITY CART (HE40-B)
- ZORO SELECT Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft (2ZDG2)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb (PSF50223GR)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK))
- SHEPHERD CASTER 1-7/16" X 1-11/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 150 lb (C0014748TZ-POL01(KK))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20273ZN-VPR01(CG))
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30273ZN-TPUB)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40302BK-B)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S410-TPRS-SLB-5161815-5)
- Shepherd Caster Stem Casters