Shop All Stem Casters
Shepherd Caster
3" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 120 lb
Mfr # PRE30223ZN-VPR01(CG)
Zoro # G7808397
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Tread Shape Donut
- Wheel Width 13/16 in
- Mounting Height 3-1/2 in
- Load Rating 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PRE30223ZN-VPR01(CG)
- Zoro # G7808397
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3-1/2 in |
Stem Length | 7/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 3 in |
Caster Stem Size | 7/16 in x 7/8 in |
Overall Height | 4 3/8 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- BALLYMORE Wheelbarrow Ladder, 70" H x 14"D Platform (WLARTR107246)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 8", Solid Tires (DC35081)
- MCGUIRE Snubber Springs, Snubber Chain X 32" Lg. (MMF3018)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40302BK-B)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75637BK)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75637GR)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30748ZN-TPU)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb (PRE20507ZN-3R)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT40273ZN-DMT32(GG))
- SERVICE CASTER 3 Inch Gray Polyurethane 12 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-PLB-121315-4)
- Shepherd Caster Casters