Shop All Plate Casters
Shepherd Caster
3" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 120 lb
Mfr # PRE30120ZN-VPR01(CG)
Zoro # G7811696
original price:
$8.59
12% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 120 lb
- Number of Wheels 1
- Wheel Dia. 3 in
- Wheel Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE30120ZN-VPR01(CG)
- Zoro # G7811696
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 13/16 in |
For Axle Dia. | 1/4 in |
Swivel Radius | 2 1/2 in |
Mounting Height | 3-1/2 in |
Mounting Bolt Dia. | 5/16 in |
Hub Length | 31/32 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 120 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 13/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 13200 lb Cap (EN150X16)
- IRSG Mobile Work Table with Drop Leaves & Bottom Shelf (ERGO-32-K2)
- NOBLES/TENNANT WHEEL - DRIVE WHEEL - TO FIT TENNANT (1218752)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, Nylon (BBS12NBL)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE50120ZN-TPUB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 125 lb (PSQ20112ZN-3H)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-TPU)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 225 lb (PSQ30119ZN-3H)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30120ZN-3E)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb (PGS40120ZN-DMT32(GG))
- GLOBAL INDUSTRIAL Floor Lock for 4 Casters (241851A)
- Shepherd Caster Casters