Shop All Plate Casters
Shepherd Caster
3" X 13/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 120 lb
Mfr # PRI30120ZN-TPU
Zoro # G7812116
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 120 lb
- Wheel Dia. 3 in
- Wheel Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRI30120ZN-TPU
- Zoro # G7812116
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 13/16 in |
Mounting Height | 3-1/2 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Mounting Bolt Dia. | 5/16 in |
For Axle Dia. | 1/4 in |
Hub Length | 63/64 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 120 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 13/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 5 in., 240 lb. (P12R-R050B-P3)
- CM Latch Kit, For 410SS Eye Hook (4X410)
- CASTERHQ 4"x2" Swivel Caster Heavy Duty Red Polyurethane Wheel, PK4 (HD-9TBRP42)
- HAMILTON Leader Swivel Caster, 2 1/2" x 1 1/8" Flexonite Solid Rubber Wheel, 5/16" Oilless Sleeve Bearing (S-222-1/2-FO)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40273ZN-3EB)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50101GR-B)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 260 lb (PGR40120ZN-DMT32(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3E)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 100 lb (PSQ25115ZN-3RB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 125 lb (PSQ20112ZN-3E)
- COLSON Colson® 4 Series Swivel Plate Caster 4.05109.939 BRK4 Polyurethane With Brake 5" Dia. 1000 Lb. (4.05109.939 BRK4)
- Shepherd Caster Casters