Shop All Plate Casters
Shepherd Caster
3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, Side Brake, Loads Up To 120 lb
Mfr # PRE30120ZN-MNTB
Zoro # G7811346
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 120 lb
- Number of Wheels 1
- Wheel Dia. 3 in
- Wheel Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE30120ZN-MNTB
- Zoro # G7811346
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 13/16 in |
Mounting Bolt Dia. | 5/16 in |
For Axle Dia. | 1/4 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Hub Length | 1 3/32 in |
Swivel Radius | 2 1/2 in |
Mounting Height | 3-1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 120 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 13/16 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum Drip Pan (HDC-905 Models) (HDC-905-DPN)
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 26-022 .375 in. x 100 ft. 5 Star Manila Rope (26-022)
- WERNER 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1520-2)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40120ZN-TPU33(GG))
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40748ZN-3EB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020120ZN-POS01(KK))
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Rigid Caster, Full Thread Guard, Loads Up To 300 lb (AR50P1TPU)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40101BK)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb (PRE50120ZN-MNTB)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 800 lb., Black (435X70)
- Shepherd Caster Casters