Shop All Stem Casters
Shepherd Caster
3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 120 lb
Mfr # PRE30634ZN-MNT
Zoro # G7808144
original price:
$9.19
11% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 3-1/2 in
- Load Rating 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE30634ZN-MNT
- Zoro # G7808144
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 3-1/2 in |
Stem Length | 1 in |
Thread Size | 16UNC |
Overall Height | 4-1/2 in |
Wheel Dia. | 3 in |
Caster Stem Size | 3/8"-16 x 1 in |
Stem Dia. | 3/8 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242)
- COPPERLOY EOD Lift Assembly Components, Shaft, Supp (7219B01)
- KINEDYNE Winch Bar w/Knurled Handle (37030GRA)
- GLOBAL INDUSTRIAL Plastic 2 Tray Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Casters (800297)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50637BK)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40302BK-B)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30302ZN-3RB)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-VPR01(CG)B)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40637BK)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb (PGT30748ZN-TPR33(GG))
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40637BK-B)
- Shepherd Caster Casters