Shop All Plate Casters
Shepherd Caster
3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 120 lb
Mfr # PRE30120ZN-MNT
Zoro # G7811580
original price:
$11.75
12% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 120 lb
- Number of Wheels 1
- Wheel Dia. 3 in
- Wheel Width 13/16 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE30120ZN-MNT
- Zoro # G7811580
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 13/16 in |
Mounting Height | 3-1/2 in |
Swivel Radius | 2 1/2 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Mounting Bolt Dia. | 5/16 in |
For Axle Dia. | 1/4 in |
Hub Length | 1 3/32 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 120 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 13/16 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 6x2 Swvl Fork, Kingpinless; 6x2 Heavy Duty Polyurethane Wheel, (40CS620HU63X-03)
- ROADPRO Twisted Sisal Rope, 3-Strand, 1/4x50ft. (RP1302)
- US CARGO CONTROL 4" x 50' Blue Winch Strap with Chain Extension (450CE-B)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 6 in, 260 lb (P14S-RP060K-12-TB)
- SHEPHERD CASTER 4" X 1-3/8" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 200 lb (PSQ40121ZN-3R)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-TPU)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 160 lb (PRE50120ZN-MNT)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 225 lb (PRQ30124ZN-3H)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3H)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40748ZN-3EB)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- Shepherd Caster Casters