Shop All Stem Casters
Shepherd Caster
3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb
Mfr # PGT30748ZN-TPR33(GG)
Zoro # G7807155
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4-1/8 in
- Load Rating 210 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PGT30748ZN-TPR33(GG)
- Zoro # G7807155
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4-1/8 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Caster Stem Size | 1/2"-13 x 1 1/2 in |
Wheel Dia. | 3 in |
Stem Dia. | 1/2 in |
Overall Height | 5 5/8 in |
Description
Stem Caster, Swivel Caster, 210 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 4 1/8 in Mounting Height, Precision Ball, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Pole Hoop Bail, 3 1/8" Internal Width (RF1047)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Double J-Hook (5027WH-Y)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 66 in U/W (20EP66-R)
- SHEPHERD CASTER 100mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 225 lb (PSF100223GR-B)
- SHEPHERD CASTER 125mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 225 lb (PUT125211BK)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30302ZN-MNTB)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb (PSF50302GR)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50637BK)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb (PRE50748ZN-MNTB)
- SERVICE CASTER 3.5 Phenolic Wheel Swivel 7/16'' Grip Ring Stem Caster Set 2 Total Lock Brake, 4PK (SCC-GRTTL20S3514-PHS-716138-2-S-2)
- Shepherd Caster Casters