Shop All Plate Casters
Shepherd Caster
3" X 1-1/4" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 225 lb
Mfr # PSQ30119ZN-3H
Zoro # G7807347
original price:
$16.05
34% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 225 lb
- Number of Wheels 1
- Wheel Dia. 3 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PSQ30119ZN-3H
- Zoro # G7807347
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Mounting Plate Size | 3-1/8 in X 4-1/8 in |
Hub Length | 1 9/16 in |
Swivel Radius | 2 5/8 in |
For Axle Dia. | 3/8 in |
Mounting Height | 3-13/16 in |
Mounting Bolt Dia. | 5/16 in |
Description
Swivel, Economy NSF-Listed Sanitary Plate Caster, Load Rating 225 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 300 lb (2.04256.445)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7110-1)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 8400 lb. (EN90X12)
- CALDWELL Forklift Beam, Dbl Swivel Hook, 10000 lb (15-5-24S)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG)B)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3EB)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-TPU)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb (PGS40120ZN-DMT32(GG))
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 175 lb (PSQ25115ZN-3H)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3HB)
- ZORO SELECT Plate Cstr, Rigid, Cast Iron, 4 in., 700 lb. (TFH100CI1HT24)
- Shepherd Caster Plate Casters