Shop All Plate Casters
Shepherd Caster
3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 210 lb
Mfr # PSQ30119ZN-3EB
Zoro # G7807450
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 210 lb
- Number of Wheels 1
- Wheel Dia. 3 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PSQ30119ZN-3EB
- Zoro # G7807450
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Mounting Height | 3-13/16 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 3-1/8 in X 4-1/8 in |
Hub Length | 1 9/16 in |
For Axle Dia. | 3/8 in |
Swivel Radius | 3 1/4 in |
Description
Swivel, Economy NSF-Listed Sanitary Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1412HD)
- SUPERWINCH Socket Assembly (87-14151)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Red (CL1386B)
- STARKE ElectroTrack Hanger for Conductor Bar (SET-90075)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50101BK)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40101BK-B)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE40120ZN-TPU)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 175 lb (PSQ25115ZN-3E)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 300 lb (PGS50120ZN-DMT32(GG))
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 3in, 250lb (2G029)
- Shepherd Caster Plate Casters