Shop All Stem Casters
Shepherd Caster
2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb
Mfr # PRE20507ZN-TPRB
Zoro # G7807146
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 2-5/8 in
- Load Rating 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE20507ZN-TPRB
- Zoro # G7807146
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 2-5/8 in |
Stem Length | 1 in |
Thread Size | 5/16"-18 |
Stem Dia. | 5/16 in |
Wheel Dia. | 2 in |
Overall Height | 3-5/8 in |
Caster Stem Size | 5/16"-18 x 1 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster with Brake, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 3 ft L, 3 in W, Polyester, Silver (UU2803TX3)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb. (LH-ALST 150K-16-CO)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- ZICO Cylinder Bracket, Steel, 5 to 5.75 in. Dia (FH-5)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb (PSF50223GR)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-3EB)
- SHEPHERD CASTER 100mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 225 lb (PSF100748BK)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30273ZN-VPR01(CG)B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK))
- SHEPHERD CASTER 55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PHG5558BK-U)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J840)
- Shepherd Caster Stem Casters