Shop All Plate Casters
Shepherd Caster
2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb
Mfr # C0020120ZN-TPR01(GG)B
Zoro # G7812859
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 180 lb
- Number of Wheels 2
- Wheel Dia. 2 in
- Wheel Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # C0020120ZN-TPR01(GG)B
- Zoro # G7812859
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Mounting Bolt Dia. | 5/16 in |
Overall Wheel Width | 1-5/8 in |
Mounting Height | 2-13/16 in |
Swivel Radius | 2 15/16 in |
Description
Swivel, Swivel Plate Caster, Load Rating 180 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 13/16 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (1VW61)
- LIFT-ALL Sling Hook, Steel, 2600 lb., Purple, Painted (DCH1)
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779225)
- CASTERHQ 4"x2" Tool Box Caster-2 Swivels W/Brakes And 2 Rigid Casters, PK4 (CB-9TBRP42)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-VPR01(CG)B)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK))
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 210 lb (PSQ30119ZN-3EB)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60101BK)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50101GR-B)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40120ZN-TPU33(GG))
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- Shepherd Caster Casters