Shop All Plate Casters
Shepherd Caster
2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 90 lb
Mfr # PSQ20112ZN-3R
Zoro # G7807688
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 90 lb
- Number of Wheels 1
- Wheel Dia. 2 in
- Wheel Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PSQ20112ZN-3R
- Zoro # G7807688
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
For Axle Dia. | 1/4 in |
Mounting Bolt Dia. | 1/4 in |
Mounting Height | 2-1/2 in |
Hub Length | 29/32 in |
Swivel Radius | 1 13/16 in |
Mounting Plate Size | 1-7/8 in X 2-9/16 in |
Description
Swivel, Economy NSF-Listed Sanitary Plate Caster, Load Rating 90 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 13/16 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Roll-Up Door, Motorized, 10 ft H x 10 ft W (999-00268)
- PRO-FIT Side Mirror with Turn Signal Kit (PF11533)
- US CARGO CONTROL 9'' Black Ball Bungees (bundle of 100) (BBB9-100PK)
- WERNER 2-Step Aluminum Step Stool with 300 lb. Load Capacity in Silver/Black (150B)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30120ZN-3RB)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb (PGS40120ZN-DMT32(GG))
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE50120ZN-TPUB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-VPR01(CG)B)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 175 lb (PSQ25115ZN-3H)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- Shepherd Caster Casters