Shop All Stem Casters
Shepherd Caster
2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb
Mfr # PRE20507ZN-3R
Zoro # G7806297
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 2-5/8 in
- Load Rating 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PRE20507ZN-3R
- Zoro # G7806297
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 2-5/8 in |
Stem Length | 1 in |
Thread Size | 5/16"-18 |
Overall Height | 3-5/8 in |
Wheel Dia. | 2 in |
Stem Dia. | 5/16 in |
Caster Stem Size | 5/16"-18 x 1 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK Forged Swivel Hoist Ring, 800 Lb, 56104 (56104)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- TRI-ARC Stair Unit, 7 Steps, 63" Overall Height (MPASSW7)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924-186)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb (PRE20634ZN-3R)
- SHEPHERD CASTER 55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PHG5558BK)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 300 lb (PGS50748ZN-DMT32(GG))
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 315 lb (PGS50748ZN-TPU33(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20634ZN-3EB)
- SHEPHERD CASTER 100mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 225 lb (PSF100223GR-B)
- SERVICE CASTER Henny Penny 03007 Caster Replacement Set (HEN-SCC-TS05S310-POS-58SP-2-TLB-2)
- Shepherd Caster Stem Casters