Shop All Plate Casters
Shepherd Caster
2" X 13/16" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 125 lb
Mfr # PSQ20112ZN-3HB
Zoro # G7807758
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 125 lb
- Number of Wheels 1
- Wheel Dia. 2 in
- Wheel Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PSQ20112ZN-3HB
- Zoro # G7807758
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
Mounting Bolt Dia. | 1/4 in |
Hub Length | 29/32 in |
Mounting Plate Size | 1-7/8 in X 2-9/16 in |
For Axle Dia. | 5/16 in |
Swivel Radius | 2 1/8 in |
Mounting Height | 2-1/2 in |
Description
Swivel, Economy NSF-Listed Sanitary Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 13/16 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Low-Profile Utility Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-243641-2-8PN-95)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-2436-6PY)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Black Mesh (R35-KKX-LMN)
- GARLOCK SAFETY SYSTEMS Single-Door, 23 3/4 in, Yellow (301534)
- SHEPHERD CASTER 60mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 100 lb (PSF60101GR-B)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-3E)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE40120ZN-TPU)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 300 lb (PGS50120ZN-DMT32(GG))
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40101BK-B)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40273ZN-3EB)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (USAREG20S414PPUBBLK-TP2-2-TLB-2PPUD820-2)
- Shepherd Caster Plate Casters