Shop All Plate Casters
Shepherd Caster
2" X 13/16" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 125 lb
Mfr # PSQ20112ZN-3H
Zoro # G7807819
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 125 lb
- Number of Wheels 1
- Wheel Dia. 2 in
- Wheel Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PSQ20112ZN-3H
- Zoro # G7807819
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
Mounting Bolt Dia. | 1/4 in |
Swivel Radius | 1 13/16 in |
Mounting Height | 2-1/2 in |
For Axle Dia. | 5/16 in |
Hub Length | 29/32 in |
Mounting Plate Size | 1-7/8 in X 2-9/16 in |
Description
Swivel, Economy NSF-Listed Sanitary Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 13/16 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30273ZN-3EB)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 9 Bushel, 37-1/2L x 27W x 27H, Gray (B1918448)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 24BF (KD24)
- GLOBAL INDUSTRIAL Forklift Blue Arrow Light with Flash (800504)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60101BK-B)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 225 lb (PSQ30119ZN-3HB)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT40120ZN-DMT32(GG))
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-3E)
- SHEPHERD CASTER 4" X 1-3/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 250 lb (PSQ40121ZN-3EB)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-TPU)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 1050 lb (16PD05201ST)
- Shepherd Caster Casters