Shop All Stem Casters
Shepherd Caster
2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb
Mfr # PRE20507ZN-VPR01(CG)
Zoro # G7806114
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Donut
- Wheel Width 13/16 in
- Mounting Height 2-5/8 in
- Load Rating 90 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE20507ZN-VPR01(CG)
- Zoro # G7806114
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 2-5/8 in |
Stem Length | 1 in |
Thread Size | 5/16"-18 |
Wheel Dia. | 2 in |
Overall Height | 3-5/8 in |
Stem Dia. | 5/16 in |
Caster Stem Size | 5/16"-18 x 1 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W (PECO 1065)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 2200 lb. (S-CH-63DB)
- ZORO SELECT Plate Caster Kit, Poly, 8 in., 4800 lb., PK4 (5PKJ3)
- ALECO Clear-Flex II Smooth Strip Door Kit 8' x 8', 8" x .080 (444253)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30273ZN-3RB)
- SHEPHERD CASTER 100mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 225 lb (PSF100223GR)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20507ZN-TPR)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20507ZN-3RB)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50637BK)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb (PGS40748ZN-DMT32(GG))
- RUBBERMAID COMMERCIAL Quiet Caster, 4 In (FG29982)
- Shepherd Caster Casters