Shop All Stem Casters
Shepherd Caster
2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb
Mfr # PRE20507ZN-3E
Zoro # G7807164
original price:
$8.05
22% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 2-5/8 in
- Load Rating 90 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE20507ZN-3E
- Zoro # G7807164
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 2-5/8 in |
Stem Length | 1 in |
Thread Size | 5/16"-18 |
Overall Height | 3-5/8 in |
Wheel Dia. | 2 in |
Stem Dia. | 5/16 in |
Caster Stem Size | 5/16"-18 x 1 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polyolefin Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 7/8" Steel - 6.50 Ton (BTAS78)
- PEERLESS CHAIN 9/32-5/16 G80 CL SL HK W/L UPC, 8418280 (8418280)
- KINEDYNE Logistic Strap, with Ratchet, 2"X16ft., (641601)
- VESTIL Pendent Hand Control 2 (99-522-047)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30302ZN-NOM)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20634ZN-TPR)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20223ZN-VPR01(CG))
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40748ZN-TPU33(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20507ZN-TPRB)
- SHEPHERD CASTER 100mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 225 lb (PSF100223GR-B)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- Shepherd Caster Stem Casters