Shop All Plate Casters
Shepherd Caster
2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb
Mfr # PRE20108ZN-3E
Zoro # G7811118
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 90 lb
- Number of Wheels 1
- Wheel Dia. 2 in
- Wheel Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE20108ZN-3E
- Zoro # G7811118
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
For Axle Dia. | 1/4 in |
Hub Length | 29/32 in |
Mounting Bolt Dia. | 9/32 in |
Mounting Height | 2-5/8 in |
Mounting Plate Size | 1-3/4 in X 2-5/8 in |
Swivel Radius | 1 15/16 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 13/16 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EEF1-902-14)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- WERNER 12ft. Two-Person Scaffolding Stage (2412)
- DAYTON Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS (2VJU1)
- SHEPHERD CASTER 90 Series Floor Lock (C0014120TZ-POL01(KK))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 90 lb (PSQ20112ZN-3RB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-VPR01(CG)B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020120ZN-POS01(KK))
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50101BK)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 300 lb (PGS50120ZN-DMT32(GG))
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Black and White (507613090)
- Shepherd Caster Plate Casters