Shop All Plate Casters
Shepherd Caster
2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 125 lb
Mfr # PSQ20112ZN-3E
Zoro # G7807539
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 125 lb
- Number of Wheels 1
- Wheel Dia. 2 in
- Wheel Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PSQ20112ZN-3E
- Zoro # G7807539
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 13/16 in |
Swivel Radius | 1 13/16 in |
Mounting Height | 2-1/2 in |
Hub Length | 29/32 in |
Mounting Plate Size | 1-7/8 in X 2-9/16 in |
Mounting Bolt Dia. | 1/4 in |
For Axle Dia. | 1/4 in |
Description
Swivel, Economy NSF-Listed Sanitary Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 13/16 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 5/16", Clevis Slip, Ht Zp, w/L (47400288)
- PAKE HANDLING TOOLS Plastic 3 Shelves, 550 lbs (PAKPP06)
- CAMPBELL CHAIN & FITTINGS CHAIN 1JACK #14 ZNC200' (AW0801427N)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2601NX4)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 175 lb (PSQ25115ZN-3H)
- SHEPHERD CASTER 4" X 1-3/8" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 200 lb (PSQ40121ZN-3R)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT30120ZN-POD01(KK))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-TPUB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3E)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3H)
- VESTIL Orange Heavy Duty Rigid Polyurethane 8 x 2 Caster (CST-FC47-8X2SI-R)
- Shepherd Caster Casters