Shop All Stem Casters
Shepherd Caster
2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb
Mfr # C0020748ZN-POL01(KK)B
Zoro # G7807067
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-13/16 in
- Mounting Height 2-3/4 in
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # C0020748ZN-POL01(KK)B
- Zoro # G7807067
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-13/16 in |
Mounting Height | 2-3/4 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Wheel Dia. | 2 in |
Stem Dia. | 1/2 in |
Caster Stem Size | 1/2"-13 x 1 1/2 in |
Overall Height | 4-1/4 in |
Description
Stem Caster, Swivel Caster with Brake, 300 lb Load Rating, 300 to 999 lb, 2 in Wheel Dia., 1 13/16 in Wheel Width, Polyolefin Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Block (PNL0800CAMKIT)
- CAMPBELL 8 White Plastic Decorative Chain 029 in D 138 ft (T0990846)
- BLICKLE Swivel Plate Caster, Gray Nyln, 5", 770 lb. (LKX-SPOG 125XK-14)
- METALLIC LADDER Base with Shoes 6 Foot (72-174)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20634ZN-3EB)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50302BK)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, Side Brake, Loads Up To 225 lb (C0020273ZN-POS01(KK)B)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30748ZN-TPU)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30273ZN-3EB)
- SHEPHERD CASTER 100mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 225 lb (PSF100223GR-B)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in, 350 lb. (32J984)
- Shepherd Caster Stem Casters