Shop All Plate Casters
Shepherd Caster
2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb
Mfr # C0020120ZN-POL01(KK)
Zoro # G7812764
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 300 lb
- Number of Wheels 1
- Wheel Dia. 2 in
- Wheel Width 1-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # C0020120ZN-POL01(KK)
- Zoro # G7812764
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 1-13/16 in |
Mounting Height | 2-13/16 in |
Swivel Radius | 2 in |
Hub Length | 1 7/8 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
For Axle Dia. | 5/16 in |
Mounting Bolt Dia. | 5/16 in |
Description
Swivel, Swivel Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 13/16 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 70" H x 21" D Platform (WLAR107246-D4)
- ZORO SELECT Platform Truck, 2400lb, 48in x 24in, 40in H (EPTFL24488MR95)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE58)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 10 ft. (OZ030-10CHOP)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-TPU)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 210 lb (PSQ30119ZN-3EB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3HB)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK)B)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50101BK-B)
- MAPP CASTER 5"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 1,100 Lbs Cap (146PURB520RB)
- Shepherd Caster Casters