Shop All Plate Casters
Shepherd Caster
2-1/2" X 1-1/8" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 100 lb
Mfr # PSQ25115ZN-3RB
Zoro # G7807636
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 100 lb
- Number of Wheels 1
- Wheel Dia. 2 1/2 in
- Wheel Width 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PSQ25115ZN-3RB
- Zoro # G7807636
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 1/2 in |
Wheel Width | 1-1/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2-3/4 in X 3-7/8 in |
Swivel Radius | 2 3/4 in |
Mounting Height | 3-1/4 in |
Description
Swivel, Economy NSF-Listed Sanitary Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Battery Disconnect Handle For Hyster W 40 XL/W 40 Pallet Trucks (HY 2033589)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00657)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EN1-802-12)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50101GR-B)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 100 lb (PSQ25115ZN-3R)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-3E)
- SHEPHERD CASTER 60mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 100 lb (PSF60101GR-B)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 275 lb (PGR40120ZN-POD01(KK))
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE50120ZN-TPUB)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel with Brake 2 Swivel - SCC (LAV-SCC-30CS820-TPRRD-2-TLB-2)
- Shepherd Caster Casters