Shop All Plate Casters
Shepherd Caster
2-1/2" X 1-1/8" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 100 lb
Mfr # PSQ25115ZN-3R
Zoro # G7807679
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 100 lb
- Number of Wheels 1
- Wheel Dia. 2 1/2 in
- Wheel Width 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PSQ25115ZN-3R
- Zoro # G7807679
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 1/2 in |
Wheel Width | 1-1/8 in |
Mounting Height | 3-1/4 in |
Mounting Plate Size | 2-3/4 in X 3-7/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 2 1/4 in |
Description
Swivel, Economy NSF-Listed Sanitary Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEADOW LANE Polished Brass Rail End Cap for Ladder Rail (EG.40.06)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE2604NFX12)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- ZORO SELECT Hand Truck, Cap 500 Lb, Loop Handle (MHS-113-8PN)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020120ZN-POS01(KK))
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 160 lb (PRE50120ZN-MNT)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 210 lb (PSQ30119ZN-3EB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Rigid Caster, No Brake, Loads Up To 90 lb (PRQ20122ZN-3R)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40748ZN-3EB)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50101BK-B)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster Set with Roller Bearings 2 Brakes (SCC-20S520-TPRRF-2-TLB-2)
- Shepherd Caster Casters