Shop All Plate Casters
Shepherd Caster
2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 175 lb
Mfr # PSQ25115ZN-3HB
Zoro # G7807749
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 175 lb
- Number of Wheels 1
- Wheel Dia. 2 1/2 in
- Wheel Width 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PSQ25115ZN-3HB
- Zoro # G7807749
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 1/2 in |
Wheel Width | 1-1/8 in |
Mounting Height | 3-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2-3/4 in X 3-7/8 in |
Swivel Radius | 2 3/4 in |
Description
Swivel, Economy NSF-Listed Sanitary Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA MFG Strap Puller, 7" W, Rubber, Yellow (50409-10-1PK)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34G)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00200)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20108ZN-TPR)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-TPUB)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-3E)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50101BK-B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 125 lb (PSQ20112ZN-3H)
- SHEPHERD CASTER 4" X 1-3/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 250 lb (PSQ40121ZN-3EB)
- ALBION 5" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1000 (16SE05228S)
- Shepherd Caster Plate Casters