Shop All Plate Casters
Shepherd Caster
2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 175 lb
Mfr # PSQ25115ZN-3E
Zoro # G7807557
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 175 lb
- Number of Wheels 1
- Wheel Dia. 2 1/2 in
- Wheel Width 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PSQ25115ZN-3E
- Zoro # G7807557
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 1/2 in |
Wheel Width | 1-1/8 in |
Mounting Plate Size | 2-3/4 in X 3-7/8 in |
Swivel Radius | 2 1/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 3-1/4 in |
Description
Swivel, Economy NSF-Listed Sanitary Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 18x4x18 In., Rubber (2MYR3)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, w/Handle (48J087)
- JR PRODUCTS JR Products 10695 Rubber Door Bumper (10695)
- ZORO SELECT Plate Caster, 8" Wheel Dia., 600 lb., Gray (435X92)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-VPR01(CG)B)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb (PGS40120ZN-DMT32(GG))
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 210 lb (PSQ30119ZN-3EB)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40101BK)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 160 lb (PRE50120ZN-MNT)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3H)
- ZORO SELECT Kngpls Plt CStr, Swl, Phnlc, 6 in, 1200 lb, B (TSK 150 RP1G)
- Shepherd Caster Casters