Shop All Stem Casters
Shepherd Caster
125mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 225 lb
Mfr # PUT125211BK
Zoro # G7808634
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 5-5/16 in
- Load Rating 225 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PUT125211BK
- Zoro # G7808634
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 5-5/16 in |
Stem Length | 1-7/16 in |
Caster Stem Size | 7/16 in x 1-7/16 in |
Stem Dia. | 7/16 in |
Overall Height | 6-3/4 in |
Wheel Dia. | 4 7/8 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 180 lb Load Rating, 0 to 299 lb, 4 7/8 in Wheel Dia., Nylon Wheel/Tread Material, 5 5/16 in Mounting Height, Plain, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 28 ft.-lb, ENHDHR (EN33512)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP2/0YLW125' (PD0722027N)
- MAG-MATE Replacement Capacity Sticker (900259)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L, 11000 lb Cap. (EEF-4-902ME)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE50748ZN-TPU)
- SHEPHERD CASTER 100mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 225 lb (PUT100741BK)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30273ZN-NOM)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20507ZN-TPR)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30273ZN-VPR01(CG)B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb (C0020748ZN-TPR01(GG)B)
- SERVICE CASTER 5 Inch SS Soft Rubber Swivel ½ Inch Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S514-SRS-121315-4)
- Shepherd Caster Stem Casters