Shop All Stem Casters
Shepherd Caster
100mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 225 lb
Mfr # PUT100741BK
Zoro # G7808799
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 4-3/8 in
- Load Rating 225 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PUT100741BK
- Zoro # G7808799
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 4-3/8 in |
Stem Length | 1 in |
Thread Size | 13UNC |
Stem Dia. | 1/2 in |
Wheel Dia. | 3 7/8 in |
Caster Stem Size | 1/2"-13 x 1 in |
Overall Height | 5-3/8 in |
Description
Stem Caster, Swivel Caster, 175 lb Load Rating, 0 to 299 lb, 3 7/8 in Wheel Dia., Nylon Wheel/Tread Material, 4 3/8 in Mounting Height, Plain, 1/2 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE 9479 3 in Rubber Wheel Swivel Plate Caster (189233)
- DAYTON Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (2MJU1)
- ZORO SELECT Swivel Plate Cstr, 8 in Dia, 675 lb, Roller (P21S-PRP080R-14)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW4)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020273ZN-TPR01(GG))
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30223ZN-TPU)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PTW50507BK-B)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40637BK-B)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 120 lb (PRE30302ZN-VPR01(CG))
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50637BK)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 150 lb. (F1RN05041S001)
- Shepherd Caster Casters