Shop All Stem Casters
Shepherd Caster
1-7/16" X 1-11/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 150 lb
Mfr # C0014748TZ-POL01(KK)
Zoro # G7806638
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-11/16 in
- Mounting Height 2-3/16 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # C0014748TZ-POL01(KK)
- Zoro # G7806638
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-11/16 in |
Mounting Height | 2-3/16 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Wheel Dia. | 1 7/16 in |
Caster Stem Size | 1/2"-13 x 1 1/2 in |
Stem Dia. | 1/2 in |
Overall Height | 3-5/8 in |
Description
Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 1 7/16 in Wheel Dia., 1 11/16 in Wheel Width, Polyolefin Wheel/Tread Material, 2 1/8 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW85)
- LOCOLOC Aluminum Sleeve, Fit 5/16" Cable, PK30 (SL1-10)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH52621P)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-3EB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20634ZN-TPRB)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50223BK)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50223GR-B)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 120 lb (PRE30634ZN-MNT)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 120 lb (PRE30748ZN-MNT)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40302BK)
- Shepherd Caster Casters