Shop All Stem Casters
Shepherd Caster
1-7/16" X 1-11/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 150 lb
Mfr # C0014273TZ-POL01(KK)
Zoro # G7805457
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Band
- Tread Shape Standard
- Wheel Width 1-11/16 in
- Mounting Height 2-3/16 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # C0014273TZ-POL01(KK)
- Zoro # G7805457
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-11/16 in |
Mounting Height | 2-3/16 in |
Stem Length | 1-3/8 in |
Overall Height | 3 1/2 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Wheel Dia. | 1 7/16 in |
Stem Dia. | 7/16 in |
Description
Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 1 7/16 in Wheel Dia., 1 11/16 in Wheel Width, Polyolefin Wheel/Tread Material, 2 1/8 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 500 ft (ZAG18-SS304-719-500)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in, 1400 lb, Rd, A (S-HS-6MB)
- VESTIL ENERGY ABSORBING PLATE (BOL-EAP-R-3-8X8)
- ZORO SELECT Dock Seal, 20 In., For 8 Ft H Doors (D-150-20)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30748ZN-TPU)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40223BK-B)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30748ZN-NOM)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 120 lb (PRE30302ZN-VPR01(CG))
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50637BK)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PTW50637BK-B)
- SERVICE CASTER 3 Inch SS High Temp Phenolic ½ Inch Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S314-PHSHT-121315-4)
- Shepherd Caster Stem Casters