Shop All Canopies & Shelters
Shelterlogic
Super Max Canopy, 18'W X 20'L, 2in Frame, 8-Leg, White
Mfr # 26773
Zoro # G308662914
product price: $1,532.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,532.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # 26773
- Zoro # G308662914
- UPC # 677599267734
- Country of Origin China
- Category Canopies & Shelters
Description
Shelterlogic super max canopy 26773, 18'w x 20'l, 2 frame, 8-leg, white industrial grade shade. Ultra wide value. The ultra wide super max canopy is the perfect seasonal storage or event solution providing more shade area than standard models. Heavy-duty 2 diameter all steel 8 leg frame. Dupont thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Quick and easy set-up with built-in slip together swedged tubing. Wide foot plates on every leg ensure easy access to secure anchor points. Fitted, fully valanced polyethylene cover. 100% waterproof with advanced engineered, triple-layer and rip stop fabric features. Uv treated inside and out with added fade blockers, anti-aging and anti-fungal agents. 50+upf rating blocks more than 98% of uv harmful rays. Upf represents ultraviolet protection factor and indicates how much of the sun's radiation is absorbed. 50+upf is the highest fabric rating for radiation exposure. Only 2% of the uv rays will penetrate through the shade fabric. Twist tite tensioning squares up frames and tightens down covers. package includes: 18' x 20' canopy with 2 diameter, all-steel frame one-piece, uv-protected, white, polyethylene cover sl bungee fasteners 8 foot plates temporary anchors easy step-by-step instructions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Mount - Vibration (192310GS)
- BILLY GOAT Cable, For Use with 5NLG7 (891032-S)
- TUFF STUFF KMM100 All Purpose Tub, Large - 36 x 24 x 8 in. (TU300026)
- PANACEA PRODUCTSRP-IMPORT GT 12 WHT Hang Basket (88501GT)
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- SHELTERLOGIC SuperMax Gazebo Canopy 10 x 20 ft. (23588)
- SHELTERLOGIC 16 ft square Blue Shade Sail (25628)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x27x10 Gray (SQAADD0103C02002710)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- SHELTERLOGIC MaxAP Gazebo Canopy - 6 Legs 10 x 20 ft. (26011)
- GAZEBO PENGUIN Florence Solarium 12x12 Polycarbonate Roof (41212-32)
- Shelterlogic Canopies & Shelters