Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Green
Mfr # SQAADD0104C02003212
Zoro # G004860553
product price: $3,611.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,611.99
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Capacity 6699 cu. ft.
- Overall Width 20 ft.
- Overall Depth 378.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAADD0104C02003212
- Zoro # G004860553
- UPC # 677599631276
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 20 ft. |
Overall Depth | 378.22 |
Overall Length | 32 ft. |
Overall Height | 12 ft. |
Details
Color | Green |
Material | Steel |
Capacity | 6699 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST FRIENDS Have A Heart Muzzle HORSE (1944-H)
- COUNTRY VET Metered Dispenser Beige (321131CVA)
- JACTO Jacto Sprayer Replacement CD400 Field Repair Kit (761866)
- YARDGARD Walk Gate, Galvanized Stl, 12.5 ga., 39x48" (308584A)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x18x10 Gray (SQAACC0103C01001810)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x23x10 Gray (SQAADD0103C02002310)
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x18x10 Green (SQAADD0104C02001810)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray (SQAACC0103C01201810)
- E-Z UP Vista Shelter, 12x12 Ft., Steel Frame, Roya (VS2912BL)
- Shelterlogic Canopies & Shelters