Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Gray
Mfr # SQAADD0103C02003212
Zoro # G004860423
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,611.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 6699 cu. ft.
- Includes Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 20 Easy Hook Anchors Easy Step-by-Step Instructions
- Overall Height 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shelterlogic
- MFR # SQAADD0103C02003212
- Zoro # G004860423
- UPC # 677599631269
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 12 ft. |
Overall Width | 20 ft. |
Overall Length | 32 ft. |
Overall Depth | 378.22 |
Details
Color | Grey |
Material | Steel |
Capacity | 6699 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 20 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. EARTH Rose And Flower Fert 12# (709)
- JED POOL TOOLS JED Pool Tools 246988 Replacement O-Ring Lube (246988)
- BRIGGS & STRATTON RING SET (796911)
- HARRIS 360 Upside Down Any Angle Sprayer 32 Oz (360-32S)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x8 Green (SQAACC0104C01202308)
- SHELTERLOGIC Magnolia 11x11Gazebo (24026)
- SHELTERLOGIC Small Livestock Portable Shelter 8x10x5 Round (51560)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Green (SQAADD0104C02003210)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x23x10 Gray (SQAACC0103C01002310)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- PALRAM Palram - Canopia HG9324 Feria Patio Cover - 10 ft. x 24 ft. - White (HG9324)
- Shelterlogic Canopies & Shelters