Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 20x27x12 Gray
Mfr # SQAADD0103C02002712
Zoro # G104860484
product price: $3,255.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,255.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 5747 cu. ft.
- Overall Depth 324.47
- Overall Height 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAADD0103C02002712
- Zoro # G104860484
- UPC # 677599631245
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 324.47 |
Overall Height | 12 ft. |
Overall Width | 20 ft. |
Overall Length | 27 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 5747 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIONIC STEEL Pro 5/8 in. D X 50 ft. L Heavy Duty Commercial Grade Garden Hose Gray (2428)
- JED POOL TOOLS Chemical Dispenser, Plastic, Blue/Wht, 6" H (10-451)
- CORONA TOOLS Shrub Rake, 8 in. (RK 62060)
- STENS Base Gasket 470-228 For Honda 11381-Ze2-801 (470-228)
- SHELTERLOGIC 10x8x10 Round Style Shelter - Gray (77819)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Green (SQAADD0104C02003210)
- SHELTERLOGIC ArrowShed, , Carport - 15-1/4'L x 10'W x 8-3/16'H, Eggshell (CPH101507)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x27x10 Green (SQAADD0104C02002710)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Green (SQAADD0104C02003212)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Gray (SQAADD0103C02003210)
- XTARPS CORPORATION. Xtarps, MN-MS90-B0810, 90% Shade Cloth, Shade Tarp, 8'W x 10'L, Black (MN-MS90-B0810)
- Shelterlogic Canopies & Shelters