Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 20x27x10 Green
Mfr # SQAADD0104C02002710
Zoro # G304860574
product price: $3,079.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,079.99
Free 30-Day Returns
Key Features
- Color Green
- Material Steel
- Capacity 4653 cu. ft.
- Overall Height 10 ft.
- Includes Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAADD0104C02002710
- Zoro # G304860574
- UPC # 677599631177
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 10 ft. |
Overall Depth | 324.47 |
Overall Width | 20 ft. |
Overall Length | 27 ft. |
Details
Color | Green |
Material | Steel |
Capacity | 4653 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET R8019 Tilt Steering Wheel Horn Button Spring Fits IH Fits FARMALL (R8019-RIL_2)
- DUCK COVERS Essential Latte Patio Chair Cover, 36"x37" (ECH363736)
- GOOD LAND BEE SUPPLY Gloves w/Canvas Sleeves & Beekeeping Hat Includes Round Veil - Large & J-Hook Beehive Scraper Tool (GL-GLV-JHK-VL-LG)
- CATCHMASTER 1448B Rat Glue Tray (1448B (Bulk))
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Green (SQAACC0104C01201810)
- SHELTERLOGIC MaxAP Gazebo Canopy - 8 Legs 10 x 20 ft. White (23539)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x36x16 Gray (SQAACC0103C01403616)
- SHELTERLOGIC Small Livestock Portable Shelter 8x10x5 Round (51560)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTBK)
- Shelterlogic Canopies & Shelters