Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 14x36x16 Gray
Mfr # SQAACC0103C01403616
Zoro # G304860512
product price: $4,019.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,019.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 7694 cu. ft.
- Overall Length 36 ft.
- Overall Height 16 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAACC0103C01403616
- Zoro # G304860512
- UPC # 677599631085
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 36 ft. |
Overall Height | 16 ft. |
Overall Width | 14 ft. |
Overall Depth | 431.97 |
Details
Color | Grey |
Material | Steel |
Capacity | 7694 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 18 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Brick, Grill (47710-1)
- CLASSIC ACCESSORIES Grill Cover, Series Traeger Pellet, 34" (55-919-011501-00)
- VALTERRA QUICK CONNECT SYSTEM WITH ROTATING BAYONET FITTING, CARDED (F02-2029VP)
- MTD Mulch Kit - 42 St (19A30006OEM)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x10 Gray (SQAACC0103C01201810)
- SHELTERLOGIC MaxAP Gazebo Canopy 2-in-1 Enclosure Kit 10 x 20 ft. (23541)
- SHELTERLOGIC ArrowShed, , Carport - 15-1/4'L x 10'W x 8-3/16'H, Eggshell (CPH101507)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x23x10 Gray (SQAACC0103C01202310)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- SHELTERLOGIC 16 ft triangle Gray Shade Sail (25619)
- SOJAG Dakota, 6 ft. x 8 ft. BBQ Gazebo (500-9168792)
- Shelterlogic Canopies & Shelters