Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 14x27x16 Gray
Mfr # SQAACC0103C01402716
Zoro # G304860604
product price: $3,124.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,124.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 5779 cu. ft.
- Overall Width 14 ft.
- Overall Height 16 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAACC0103C01402716
- Zoro # G304860604
- UPC # 677599631047
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 14 ft. |
Overall Height | 16 ft. |
Overall Depth | 324.47 |
Overall Length | 27 ft. |
Details
Color | Grey |
Material | Steel |
Capacity | 5779 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 14 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Troy-Bilt TB575EC String Trimmer, 4-Cycle Engine, 17 in Cutting Swath (41AD304S766)
- D-CON DCON 7603863 Mice Refillable Bait Station & Bait Block - 12 count (7603863)
- MAURITZON Privacy and Windscreen Mesh (MTP-95-03-0650)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2040-A)
- SHELTERLOGIC 10x6 Solano Gazebo Canopy Tan Cover (22516)
- SHELTERLOGIC Magnolia 11x11Gazebo (24026)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 10x14x10 Gray (SQAACC0103C01001410)
- SHELTERLOGIC 12 ft square Blue Shade Sail (25626)
- SHELTERLOGIC Monarc Gazebo Canopy 9 x 16 ft. (25881)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Gray (SQAADD0103C02003210)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., White Fr (EC3STL20KFWHTWH)
- Shelterlogic Canopies & Shelters