Shop All Canopies & Shelters
Shelterlogic
ShelterTube Wind and Snow-Load Rated Garage, 14x23x16 Gray
Mfr # SQAACC0103C01402316
Zoro # G404860573
product price: $2,699.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$2,699.99
Free 30-Day Returns
Key Features
- Color Grey
- Material Steel
- Capacity 4822 cu. ft.
- Overall Width 14 ft.
- Overall Height 16 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelterlogic
- MFR # SQAACC0103C01402316
- Zoro # G404860573
- UPC # 677599631023
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 14 ft. |
Overall Height | 16 ft. |
Overall Length | 23 ft. |
Overall Depth | 270.72 |
Details
Color | Grey |
Material | Steel |
Capacity | 4822 cu. ft. |
Includes | Steel Frame One-Piece Fitted Cover 2 Double Zippered Door Panels 12 Easy Hook Anchors Easy Step-by-Step Instructions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLYSHADE Marco Polycrete Base Half Umbrella (SSBCH509)
- GILMOUR HOSE CONNECTOR SEAL 3PK (809104-1001)
- FLASH FURNITURE Insta-Fold Charcoal Wood Grain Folding Picnic Table and Benches - 4.5 Foot Folding Table (RB-EBB-1470FD-GG)
- BIRCHWOOD CASEY Handgun Cotton Bore Mop, 40/41/10mm (BC-41327)
- SHELTERLOGIC 10 x 10 ft. Shade Tech 1 Push Canopy, Blue (SH572087)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Gray (SQAACC0103C01202710)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x36x16 Gray (SQAACC0103C01403616)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x8 Green (SQAACC0104C01201808)
- SHELTERLOGIC 16 ft square Blue Shade Sail (25628)
- SHELTERLOGIC Pet Shelter 4 x 4 x 3 ft (60020)
- XPOSE SAFETY Sun Shade Sail 16' x 16' x 22' - Tan Triangle (SHSTAN-161622-X)
- Shelterlogic Canopies & Shelters